Motion
J1106
Wear Sleeve - 1.937 in Shaft Dia., 0.625 in Width
Mi Item #01311704
MFR #J1106
Price$49.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.937 in Shaft Dia., 0.625 in Width
Mi Item #01311704
MFR #J1106

Mfr description
J 1106 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.32/each

Specifications

Dimensions

  • Shaft Diameter
    1.937 in
  • Weight
    0.12 lbs
  • Width on Shaft
    0.625 in

Details

  • Manufacturer Upc Number
    053893522104
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)