Motion
J1118
Wear Sleeve - 2.6250 in Shaft Dia., 0.625 in Width
Mi Item #01311747
MFR #J1118
Price$65.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.6250 in Shaft Dia., 0.625 in Width
Mi Item #01311747
MFR #J1118

Mfr description
J 1118 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.59/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    2.6250 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    2.750 in
  • Weight
    0.19 lbs
  • Width on Shaft
    0.625 in

Details

  • Manufacturer Upc Number
    053893522197
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)