Motion
J1121
Wear Sleeve - 3.0000 in Shaft Dia., 0.625 in Width
MI ITEM #01311756
MFR #J1121
Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 3.0000 in Shaft Dia., 0.625 in Width
MI ITEM #01311756
MFR #J1121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.79/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.0000 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    3.125 in
  • Weight
    0.20 lbs
  • Width on Shaft
    0.625 in
  • Width Overall Width For Speedi Slv
    0.6250 in

Details

  • Manufacturer Upc Number
    053893522227
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522227

Overview

Mfr description
J 1121 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought