Motion
J1126
Wear Sleeve - 3.6250 in Shaft Dia., 0.625 in Width
Mi Item #01311771
MFR #J1126
Price$69.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 3.6250 in Shaft Dia., 0.625 in Width
Mi Item #01311771
MFR #J1126

Mfr description
J 1126 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.22/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.6250 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    3.750 in
  • Weight
    0.25 lbs
  • Width on Shaft
    0.625 in

Details

  • Manufacturer Upc Number
    053893522319
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)