Motion
J1127
Wear Sleeve - 3.7500 in Shaft Dia., 0.625 in Width
MI ITEM #01311774
MFR #J1127
Price$70.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 3.7500 in Shaft Dia., 0.625 in Width
MI ITEM #01311774
MFR #J1127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.22/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.7500 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    3.875 in
  • Weight
    0.32 lbs
  • Width on Shaft
    0.625 in

Details

  • Manufacturer Upc Number
    053893522326
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522326

Overview

Mfr description
J 1127 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought