Motion
J1129
Wear Sleeve - 4.0000 in Shaft Dia., 0.625 in Width
MI ITEM #01311781
MFR #J1129
Price$59.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 4.0000 in Shaft Dia., 0.625 in Width
MI ITEM #01311781
MFR #J1129

Mfr description
J 1129 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.86/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.0000 in
  • Overall Width
    0.6250 in
  • Shaft Diameter
    4.125 in
  • Weight
    0.27 lbs
  • Width on Shaft
    0.625 in
  • Width Overall Width For Speedi Slv
    0.6250 in

Details

  • Manufacturer Upc Number
    053893522357
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)