Motion
J1131
Wear Sleeve - 4.2500 in Shaft Dia., 0.750 in Width
Mi Item #01311787
MFR #J1131
Price$65.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 4.2500 in Shaft Dia., 0.750 in Width
Mi Item #01311787
MFR #J1131

Mfr description
J 1131 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.33/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.2500 in
  • Overall Width
    0.7500 in
  • Shaft Diameter
    4.375 in
  • Weight
    0.38 lbs
  • Width on Shaft
    0.750 in
  • Width Overall Width For Speedi Slv
    0.7500 in

Details

  • Manufacturer Upc Number
    053893522395
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)