Motion
J1141
Wear Sleeve - 6.0000 in Shaft Dia., 0.750 in Width
MI ITEM #01311817
MFR #J1141
Price$100.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 6.0000 in Shaft Dia., 0.750 in Width
MI ITEM #01311817
MFR #J1141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.93/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    6.0000 in
  • Overall Width
    0.7500 in
  • Shaft Diameter
    6.125 in
  • Weight
    0.53 lbs
  • Width on Shaft
    0.750 in
  • Width Overall Width For Speedi Slv
    0.7500 in

Details

  • Manufacturer Upc Number
    053893522463
  • Seal Type
    19
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893522463

Overview

Mfr description
J 1141 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought