Motion
5M289
Oil Seal - Solid, 2.0000 in Shaft Dia., 2.7500 in OD, 0.437 in Overall Width, Felt Lip Material
MI ITEM #01311972
MFR #5M289
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.0000 in Shaft Dia., 2.7500 in OD, 0.437 in Overall Width, Felt Lip Material
MI ITEM #01311972
MFR #5M289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5 M 289 OIL SEAL
  • Adequate seal for heavy lubricants
  • Primarily a wiper seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.0000 in
  • Outside Diameter
    2.7500 in
  • Overall Width
    0.437 in
  • Material
    Felt
  • Lip Material
    Felt
  • Manufacturer Upc Number
    053893512181
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text