Motion
5M293
Oil Seal - Solid, 1.938 in Shaft Dia., 3.0000 in OD, 0.3750 in Overall Width, Felt Lip Material
Mi Item #01311974
MFR #5M293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.938 in Shaft Dia., 3.0000 in OD, 0.3750 in Overall Width, Felt Lip Material
Mi Item #01311974
MFR #5M293

Mfr description
5 M 293 OIL SEAL
  • Adequate seal for heavy lubricants
  • Primarily a wiper seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Overall Width
    0.3750 in
  • Shaft Diameter
    1.938 in
  • Weight
    0.09 lbs

Details

  • Lip Material
    Felt
  • Manufacturer Upc Number
    053893512198
  • Material
    Felt
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)