Motion
2200961
Nitrile Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 1.875 in Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312096
MFR #2200961
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 1.875 in Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312096
MFR #2200961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2200961 OIL SEAL
  • Dual Hds Elements In A Single Case For Easier Installation.
  • Tandem Seal Is Intended For High Exclusion Service.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.000 in
  • Outside Diameter
    24.000 in
  • Overall Width
    1.875 in
  • Design Type
    HDSE2
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Two aligned spring loaded sealing lips
  • Description Keyword
    HDSE2 Design
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311136709
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Metal Clad Seal, Double Spring Loaded, Double Element
  • Typical Application
    Is Used Where A Back-Up Seal Is Desired For Retention Or Exclusion Purposes.
  • Weight
    13.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text