Motion
5MR1009
Oil Seal - Solid, 2.937 in Shaft Dia., 3.812 in OD, 0.313 in Overall Width, Felt Lip Material
MI ITEM #01312224
MFR #5MR1009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.937 in Shaft Dia., 3.812 in OD, 0.313 in Overall Width, Felt Lip Material
MI ITEM #01312224
MFR #5MR1009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5MR 1009 OIL SEAL
  • Adequate seal for heavy lubricants
  • Primarily a wiper seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.937 in
  • Outside Diameter
    3.812 in
  • Overall Width
    0.313 in
  • Lip Material
    Felt
  • Model Number
    #
  • Manufacturer Upc Number
    053893512334
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text