Motion
8622
Nitrile Oil Seal - Solid, 1.940 in Shaft Dia., 2.817 in OD, 0.428 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312249
MFR #8622
Price$81.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.940 in Shaft Dia., 2.817 in OD, 0.428 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312249
MFR #8622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.84/each

Specifications

Dimensions

  • Outside Diameter
    2.817 in
  • Overall Width
    0.428 in
  • Shaft Diameter
    1.940 in
  • Weight
    0.15 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case, Special
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    Design
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893467092
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Special - Consult Federal Mogul

Overview

Mfr description
8622 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought