Motion
313156
Polyacrylate Oil Seal - Solid, 0.562 in Shaft Dia., 0.814 in OD, 0.188 in Overall Width, 31 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01312252
MFR #313156
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 0.562 in Shaft Dia., 0.814 in OD, 0.188 in Overall Width, 31 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01312252
MFR #313156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.00/each

Specifications

Dimensions

  • Outside Diameter
    0.814 in
  • Overall Width
    0.188 in
  • Shaft Diameter
    0.562 in
  • Weight
    0.03 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -20 to 300°F
  • Description Keyword
    31 Design
  • Design Type
    31
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893472812
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
313156 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought