Motion
455995N
Polyacrylate Oil Seal - Solid, 3.000 in Shaft Dia., 4.008 in OD, 0.375 in Overall Width, 45 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01312285
MFR #455995N
Your Price$48.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 3.000 in Shaft Dia., 4.008 in OD, 0.375 in Overall Width, 45 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01312285
MFR #455995N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.95/each(List $67.54)

Overview

Mfr description
455995N OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    4.008 in
  • Overall Width
    0.375 in
  • Design Type
    45
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    45 Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893508405
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.40 lbs
  • Continuous Temperature Range
    -20 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text