Motion
722108
Polyacrylate Block Vee Packing Seal - VRS1, 0.156 in Width, Polyacrylate Material
Mi Item #01312297
MFR #722108
Price$18.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Block Vee Packing Seal - VRS1, 0.156 in Width, Polyacrylate Material
Mi Item #01312297
MFR #722108

Mfr description
722108 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.67/each

Specifications

Dimensions

  • Shaft Diameter
    1.312 in
  • Weight
    0.03 lbs
  • Width
    0.156 in

Details

  • Construction Description
    All Rubber Forsheda V-Ring Seals
  • Continuous Temperature Range
    -20 to 300 °F
  • Cross Section
    0.156 in
  • Design Type
    VRS1
  • Lip Material
    Polyacrylate
  • Seal Type
    Block Vee Packing Seal
  • Typical Application
    General Purpose
  • UPC_NO
    053893501178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)