Motion
8165
Silicone Oil Seal - Solid, 1.875 in Shaft Dia., 3.005 in OD, 0.625 in Overall Width, Silicone Lip Material
MI ITEM #01312350
MFR #8165
List Price$90.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 1.875 in Shaft Dia., 3.005 in OD, 0.625 in Overall Width, Silicone Lip Material
MI ITEM #01312350
MFR #8165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.41/each for your price

Overview

Mfr description
8165 SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.875 in
  • Outside Diameter
    3.005 in
  • Overall Width
    0.625 in
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893467016
  • Construction Description
    Single Lip, Spring Loaded With Inner Case, Special
  • Typical Application
    Special - Consult Federal Mogul
  • Weight
    0.28 lbs
  • Continuous Temperature Range
    -80 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text