Motion
39713
Silicone Oil Seal - Solid, 1.250 in Shaft Dia., 1.817 in OD, 0.235 in Overall Width, DW-H Design, Silicone Lip Material
Mi Item #01312359
MFR #39713
Price$102.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 1.250 in Shaft Dia., 1.817 in OD, 0.235 in Overall Width, DW-H Design, Silicone Lip Material
Mi Item #01312359
MFR #39713

Mfr description
39713 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.24/each

Specifications

Dimensions

  • Outside Diameter
    1.817 in
  • Overall Width
    0.235 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.09 lbs

Details

  • Construction Description
    Clamped Type Seal - Dual Element
  • Continuous Temperature Range
    -100 to 450°F
  • Description Keyword
    DW-H Design
  • Design Type
    DW-H
  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Clamp
  • Manufacturer Upc Number
    053893467474
  • Max Shaft Surface Speed
    6500 fpm
  • Misalignment Tolerance
    0.025 in
  • Seal Type
    Double Lip with Clamp
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)