Motion
200339
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.879 in OD, 0.290 in Overall Width, 200 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312388
MFR #200339
Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.879 in OD, 0.290 in Overall Width, 200 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312388
MFR #200339

Mfr description
200339 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.20/each

Specifications

Dimensions

  • Outside Diameter
    2.879 in
  • Overall Width
    0.290 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.22 lbs

Details

  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    200 Design
  • Design Type
    200
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893468754
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)