Motion
7208 S
Nitrile Oil Seal - Solid, 3.250 in Shaft Dia., 4.600 in OD, 0.315 in Overall Width, 200E Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312435
MFR #7208 S
List Price$139.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.250 in Shaft Dia., 4.600 in OD, 0.315 in Overall Width, 200E Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01312435
MFR #7208 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.38/each for your price

Overview

Mfr description
7208 S OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.250 in
  • Outside Diameter
    4.600 in
  • Overall Width
    0.315 in
  • Design Type
    200E
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    200E Design
  • Manufacturer Upc Number
    053893513928
  • Max Shaft Surface Speed
    750 fpm
  • Misalignment Tolerance
    0.010 in
  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Typical Application
    General Purpose
  • Weight
    0.60 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text