Motion
380003A
Silicone Oil Seal - Solid, 4.765 in Shaft Dia., 6.322 in OD, 1.132 in Overall Width, 10 Design, Silicone Lip Material
MI ITEM #01312450
MFR #380003A
Price$173.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 4.765 in Shaft Dia., 6.322 in OD, 1.132 in Overall Width, 10 Design, Silicone Lip Material
MI ITEM #01312450
MFR #380003A

Mfr description
380003A SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.89/each

Specifications

Dimensions

  • Outside Diameter
    6.322 in
  • Overall Width
    1.132 in
  • Shaft Diameter
    4.765 in
  • Weight
    1.06 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Non-Spring Loaded
  • Continuous Temperature Range
    -100 to 450°F
  • Description Keyword
    10 Design
  • Design Type
    10
  • Lip Material
    Silicone
  • Lip Type
    Quadruple Lip without Spring
  • Manufacturer Upc Number
    053893526720
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Quadruple Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)