Motion
380065A
Silicone Oil Seal - Solid, 4.250 in Shaft Dia., 6.008 in OD, 1.000 in Overall Width, 10 Design, Silicone Lip Material
Mi Item #01312454
MFR #380065A
Price$129.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 4.250 in Shaft Dia., 6.008 in OD, 1.000 in Overall Width, 10 Design, Silicone Lip Material
Mi Item #01312454
MFR #380065A

Mfr description
380065A SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.37/each

Specifications

Dimensions

  • Outside Diameter
    6.008 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    4.250 in
  • Weight
    1.00 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Non-Spring Loaded
  • Continuous Temperature Range
    -100 to 450°F
  • Description Keyword
    10 Design
  • Design Type
    10
  • Lip Material
    Silicone
  • Lip Type
    Quadruple Lip without Spring
  • Manufacturer Upc Number
    053893526928
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Quadruple Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)