Motion
456744N
Polyacrylate Oil Seal - Solid, 3.625 in Shaft Dia., 4.381 in OD, 0.375 in Overall Width, 45 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01313101
MFR #456744N
Price$60.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 3.625 in Shaft Dia., 4.381 in OD, 0.375 in Overall Width, 45 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01313101
MFR #456744N

Mfr description
456744N OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.46/each

Specifications

Dimensions

  • Outside Diameter
    4.381 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    3.625 in
  • Weight
    0.38 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -20 to 300°F
  • Description Keyword
    45 Design
  • Design Type
    45
  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893508535
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)