Motion
481163
Fluoroelastomer Oil Seal - Solid, 1.500 in Shaft Dia., 2.004 in OD, 0.312 in Overall Width, 48 Design, Fluoro- Elastomer Lip Material
MI ITEM #01313493
MFR #481163
Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoroelastomer Oil Seal - Solid, 1.500 in Shaft Dia., 2.004 in OD, 0.312 in Overall Width, 48 Design, Fluoro- Elastomer Lip Material
MI ITEM #01313493
MFR #481163

Mfr description
481163 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.68/each

Specifications

Dimensions

  • Outside Diameter
    2.004 in
  • Overall Width
    0.312 in
  • Shaft Diameter
    1.500 in
  • Weight
    0.06 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    48 Design
  • Design Type
    48
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip with Spring
  • Manufacturer Catalog
  • Manufacturer Upc Number
    053893495798
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)