Motion
99157
Redi Sleeve - 1.578 in Shaft Dia., 0.512 in Width
Mi Item #01313790
MFR #99157
Price$88.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 1.578 in Shaft Dia., 0.512 in Width
Mi Item #01313790
MFR #99157

Mfr description
99157 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.45/each

Specifications

Dimensions

  • Shaft Diameter
    1.578 in
  • Weight
    0.15 lbs
  • Width on Shaft
    0.512 in
  • Width Overall Width For Speedi Slv
    0.630 in

Details

  • Manufacturer Upc Number
    053893523484
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893523484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)