Motion
JV1371
Wear Sleeve - 2.9060 in Shaft Dia.
Mi Item #01313841
MFR #JV1371
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.9060 in Shaft Dia.
Mi Item #01313841
MFR #JV1371

Mfr description
JV 1371 WEAR SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    2.9060 in
  • Overall Width
    0.5620 in
  • Shaft Diameter
    3.0000 in
  • Width Overall Width For Speedi Slv
    0.5620 in

Details

  • Type of Product
    Wear Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)