Motion
JX1190
Wear Sleeve - 7.500 in Shaft Dia., 0.875 in Width
MI ITEM #01313844
MFR #JX1190
Your Price$146.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 7.500 in Shaft Dia., 0.875 in Width
MI ITEM #01313844
MFR #JX1190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.01/each(List $201.50)

Overview

Mfr description
JX 1190 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft

Specifications

  • Type of Product
    Wear Sleeve
  • Width on Shaft
    0.875 in
  • Manufacturer Upc Number
    053893522821
  • UPC_NO
    053893522821
  • Weight
    0.90 lbs
  • Shaft Diameter
    7.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text