Motion
1176
Oil Seal - Solid, 38 mm Shaft Dia., 65.27 mm OD, 12 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01313891
MFR #1176
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 38 mm Shaft Dia., 65.27 mm OD, 12 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01313891
MFR #1176

Mfr description
1176 OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.09/each

Specifications

Dimensions

  • Outside Diameter
    65.27 mm
  • Overall Width
    12 mm
  • Shaft Diameter
    38 mm
  • Weight
    0.13 lbs

Details

  • Lip Material
    Polyacrylate
  • Manufacturer Upc Number
    053893462981
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)