Motion
1962
Nitrile Oil Seal - Solid, 40 mm Shaft Dia., 52.12 mm OD, 8.50 mm Overall Width, 78 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314126
MFR #1962
List Price$11.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 40 mm Shaft Dia., 52.12 mm OD, 8.50 mm Overall Width, 78 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314126
MFR #1962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.85/each for your price

Overview

Mfr description
1962 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    40 mm
  • Outside Diameter
    52.12 mm
  • Overall Width
    8.50 mm
  • Design Type
    78
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    78 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893463513
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.07 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought