Motion
1973
Nitrile Oil Seal - Solid, 48 mm Shaft Dia., 65.30 mm OD, 8 mm Overall Width, 25 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314175
MFR #1973
List Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 48 mm Shaft Dia., 65.30 mm OD, 8 mm Overall Width, 25 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314175
MFR #1973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.94/each for your price

Overview

Mfr description
1973 OIL SEAL

Specifications

  • Shaft Diameter
    48 mm
  • Outside Diameter
    65.30 mm
  • Overall Width
    8 mm
  • Solid / Split
    Solid
  • Lip Type
    Multi-Lip with Spring
  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    25 Design
  • Design Type
    25
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893463582
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Typical Application
    General Purpose
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text