Motion
9380
Mi Item #01314287
MFR #9380
Price$277.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01314287
MFR #9380

Mfr description
9380 KBWM-120 CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.85/each

Specifications

Details

  • Drive Supply Voltage
    115 V ac
  • Horsepower Rating Normal Duty
    1/3 hp
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)