Motion
9433
Mi Item #01314293
MFR #9433
Price$162.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01314293
MFR #9433

Mfr description
9433 KBIC-125 CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.70/each

Specifications

Details

  • Drive Supply Voltage
    115 V ac
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)