Motion
2291
Silicone Oil Seal - Solid, 3.125 in Shaft Dia., 4.130 in OD, 0.500 in Overall Width, 41 Design, Silicone Lip Material
Mi Item #01314328
MFR #2291
Price$44.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 3.125 in Shaft Dia., 4.130 in OD, 0.500 in Overall Width, 41 Design, Silicone Lip Material
Mi Item #01314328
MFR #2291

Mfr description
2291 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.51/each

Specifications

Dimensions

  • Outside Diameter
    4.130 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.125 in
  • Weight
    0.34 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -80 to 350°F
  • Description Keyword
    41 Design
  • Design Type
    41
  • Lip Material
    Silicone
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893464015
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)