Motion
2457
Oil Seal - Solid, 2.125 in Shaft Dia., 2.885 in OD, 0.550 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01314343
MFR #2457
Price$27.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.125 in Shaft Dia., 2.885 in OD, 0.550 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01314343
MFR #2457

Mfr description
2457 OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.94/each

Specifications

Dimensions

  • Outside Diameter
    2.885 in
  • Overall Width
    0.550 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.18 lbs

Details

  • Lip Material
    Polyacrylate
  • Manufacturer Upc Number
    053893464060
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)