Motion
2505
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.192 in OD, 1.250 in Overall Width, 89 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314347
MFR #2505
Your Price$292.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.625 in Shaft Dia., 6.192 in OD, 1.250 in Overall Width, 89 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314347
MFR #2505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.58/each(List $324.88)

Overview

Mfr description
2505 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.625 in
  • Outside Diameter
    6.192 in
  • Overall Width
    1.250 in
  • Design Type
    89
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    89 Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893464084
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Typical Application
    General Purpose
  • Weight
    1.22 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text