Motion
2655
Polyacrylate Oil Seal - Solid, 1.375 in Shaft Dia., 2.254 in OD, 1.197 in Overall Width, 79 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01314359
MFR #2655
List Price$88.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 1.375 in Shaft Dia., 2.254 in OD, 1.197 in Overall Width, 79 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01314359
MFR #2655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.48/each for your price

Overview

Mfr description
2655 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.375 in
  • Outside Diameter
    2.254 in
  • Overall Width
    1.197 in
  • Design Type
    79
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    79 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893464114
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.20 lbs
  • Continuous Temperature Range
    -20 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text