Motion
3087
Nitrile Oil Seal - Solid, 2.048 in Shaft Dia., 2.732 in OD, 0.590 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314383
MFR #3087
Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.048 in Shaft Dia., 2.732 in OD, 0.590 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314383
MFR #3087

Mfr description
3087 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.85/each

Specifications

Dimensions

  • Outside Diameter
    2.732 in
  • Overall Width
    0.590 in
  • Shaft Diameter
    2.048 in
  • Weight
    0.11 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Non-Spring Loaded Without Inner Case, Special
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    Design
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip without Spring
  • Manufacturer Upc Number
    053893464213
  • Seal Type
    Double Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Special - Consult Federal Mogul
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)