Motion
3095
Nitrile Oil Seal - Solid, 2.240 in Shaft Dia., 3.194 in OD, 0.450 in Overall Width, 69 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314387
MFR #3095
Your Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.240 in Shaft Dia., 3.194 in OD, 0.450 in Overall Width, 69 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314387
MFR #3095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.01/each(List $49.69)

Overview

Mfr description
3095 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.240 in
  • Outside Diameter
    3.194 in
  • Overall Width
    0.450 in
  • Design Type
    69
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    69 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893464220
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.20 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text