Motion
5117
Oil Seal - Solid, 3.438 in Shaft Dia., 4.313 in OD, 0.188 in Overall Width
Mi Item #01314458
MFR #5117
Price$138.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.438 in Shaft Dia., 4.313 in OD, 0.188 in Overall Width
Mi Item #01314458
MFR #5117

Mfr description
5117 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.59/each

Specifications

Dimensions

  • Outside Diameter
    4.313 in
  • Overall Width
    0.188 in
  • Shaft Diameter
    3.438 in
  • Weight
    0.20 lbs

Details

  • Manufacturer Upc Number
    053893465562
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)