Motion
5131
Oil Seal - Solid, 1.318 in Shaft Dia., 2.286 in OD, 0.906 in Overall Width, Nitrile Lip Material
Mi Item #01314495
MFR #5131
Price$35.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.318 in Shaft Dia., 2.286 in OD, 0.906 in Overall Width, Nitrile Lip Material
Mi Item #01314495
MFR #5131

Mfr description
5131 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.79/each

Specifications

Dimensions

  • Outside Diameter
    2.286 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    1.318 in
  • Weight
    0.15 lbs

Details

  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893465647
  • Material
    Nitrile
  • Series
    5000
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)