Motion
5169
Oil Seal - Solid, 3.250 in Shaft Dia., 4.254 in OD, 0.750 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314512
MFR #5169
Price$109.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.250 in Shaft Dia., 4.254 in OD, 0.750 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314512
MFR #5169

Mfr description
5169 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.51/each

Specifications

Dimensions

  • Outside Diameter
    4.254 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    3.250 in
  • Weight
    0.59 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893465715
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)