Motion
5170
Oil Seal - Solid, 4.062 in Shaft Dia., 5.506 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314514
MFR #5170
Your Price$142.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.062 in Shaft Dia., 5.506 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314514
MFR #5170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.80/each(List $197.07)

Overview

Mfr description
5170 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.062 in
  • Outside Diameter
    5.506 in
  • Overall Width
    0.875 in
  • Seal Type
    Multi Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893465722
  • Weight
    0.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text