Motion
5399
Oil Seal - Solid, 2.812 in Shaft Dia., 4.504 in OD, 1.000 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314540
MFR #5399
Price$78.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.812 in Shaft Dia., 4.504 in OD, 1.000 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314540
MFR #5399

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.08/each

Specifications

Dimensions

  • Outside Diameter
    4.504 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    2.812 in
  • Weight
    0.83 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893465944
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Overview

Mfr description
5399 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought