Motion
5526
Oil Seal - Solid, 3.994 in Shaft Dia., 5.004 in OD, 0.718 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314548
MFR #5526
Price$104.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.994 in Shaft Dia., 5.004 in OD, 0.718 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314548
MFR #5526

Mfr description
5526 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.75/each

Specifications

Dimensions

  • Outside Diameter
    5.004 in
  • Overall Width
    0.718 in
  • Shaft Diameter
    3.994 in
  • Weight
    0.88 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466118
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)