Motion
5531
Oil Seal - Solid, 1.812 in Shaft Dia., 2.879 in OD, 0.718 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314552
MFR #5531
Price$89.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.812 in Shaft Dia., 2.879 in OD, 0.718 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314552
MFR #5531

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.88/each

Specifications

Dimensions

  • Outside Diameter
    2.879 in
  • Overall Width
    0.718 in
  • Shaft Diameter
    1.812 in
  • Weight
    0.35 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466132
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Overview

Mfr description
5531 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought