Motion
5537
Oil Seal - Solid, 4.062 in Shaft Dia., 6.000 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314556
MFR #5537
Price$156.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.062 in Shaft Dia., 6.000 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01314556
MFR #5537

Mfr description
5537 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.26/each

Specifications

Dimensions

  • Outside Diameter
    6.000 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    4.062 in
  • Weight
    1.22 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466156
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)