Motion
5538
Oil Seal - Solid, 6.875 in Shaft Dia., 8.382 in OD, 0.750 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314558
MFR #5538
Price$358.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 6.875 in Shaft Dia., 8.382 in OD, 0.750 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314558
MFR #5538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$358.75/each

Specifications

Dimensions

  • Outside Diameter
    8.382 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    6.875 in
  • Weight
    2.14 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893466163
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid

Overview

Mfr description
5538 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought