Motion
7512SSO
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 6.125 in OD, 0.400 in Overall Width, 51 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314578
MFR #7512SSO
Your Price$111.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 6.125 in OD, 0.400 in Overall Width, 51 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314578
MFR #7512SSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.46/each(List $119.44)

Overview

Mfr description
7512SSO OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    6.125 in
  • Overall Width
    0.400 in
  • Design Type
    51
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    51 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893514093
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.66 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought