Motion
8676S
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 4.582 in OD, 0.259 in Overall Width, 54 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314594
MFR #8676S
Your Price$63.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.375 in Shaft Dia., 4.582 in OD, 0.259 in Overall Width, 54 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314594
MFR #8676S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.24/each(List $87.26)

Overview

Mfr description
8676S OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.375 in
  • Outside Diameter
    4.582 in
  • Overall Width
    0.259 in
  • Design Type
    54
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    54 Design
  • Manufacturer Upc Number
    053893515175
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    General Purpose
  • Weight
    0.32 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought