Motion
8907
Oil Seal - Solid, 5.937 in Shaft Dia., 6.806 in OD, 1.125 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314599
MFR #8907
Your Price$278.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.937 in Shaft Dia., 6.806 in OD, 1.125 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01314599
MFR #8907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.83/each(List $384.78)

Overview

Mfr description
8907 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.937 in
  • Outside Diameter
    6.806 in
  • Overall Width
    1.125 in
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893467122
  • Weight
    1.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text